Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-5-chloroanisole (100g), CAS 174913-09-8
- Mfr # V2283-100g
- Zoro # G723894525
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
221.48 g/mol
Chemical Container Size
100 g
CAS Number
174913-09-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V2283-100g
- Zoro #
- G723894525
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 221.48 g/mol
- Item
- 2-Bromo-5-chloroanisole
- CAS Number
- 174913-09-8
Description
Chemical Formula C7H6BrClO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.