Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-5-chlorobenzyl bromide (5g), CAS 66192-24-3
- Mfr # X2206-5g
- Zoro # G723844650
product price:Â
$
37.99
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
284.38 g/mol
CAS Number
66192-24-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X2206-5g
- Zoro #
- G723844650
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 284.38 g/mol
- Item
- 2-Bromo-5-chlorobenzyl bromide
- CAS Number
- 66192-24-3
Description
Chemical Formula C7H5Br2Cl Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.