Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-5-fluorobenzamide (1g), CAS 1006-34-4
- Mfr # Z6298-1g
- Zoro # G123910955
product price:Â
$
45.85
/ea
Key Features
CAS Number
1006-34-4
Chemical Container Size
1 g
Molecular Weight
218.023 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z6298-1g
- Zoro #
- G123910955
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 1006-34-4
- Molecular Weight
- 218.023 g/mol
- Item
- 2-Bromo-5-fluorobenzamide
Description
Chemical Formula C7H5BrFNO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.