Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-5-fluorobenzyl alcohol (25g), CAS 202865-66-5
- Mfr # N672-25g
- Zoro # G323816873
product price:Â
$
51.15
/ea
Key Features
CAS Number
202865-66-5
Chemical Container Size
25 g
Molecular Weight
205.02 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N672-25g
- Zoro #
- G323816873
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 202865-66-5
- Molecular Weight
- 205.02 g/mol
- Item
- 2-Bromo-5-fluorobenzyl alcohol
Description
Chemical Formula C7H6BrFO Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.