Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-5-hydroxybenzoic acid (10g), CAS 58380-11-3
- Mfr # X8038-10g
- Zoro # G223866589
product price:Â
$
61.55
/ea
Key Features
Molecular Weight
217.02 g/mol
CAS Number
58380-11-3
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X8038-10g
- Zoro #
- G223866589
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 217.02 g/mol
- CAS Number
- 58380-11-3
- Item
- 2-Bromo-5-hydroxybenzoic acid
Description
Chemical Formula C7H5BrO3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.