Shop AK SCIENTIFIC

2-Bromo-5-(hydroxymethyl)pyridine (100g), CAS 122306-01-8

  • Mfr # V1778-100g
  • Zoro # G223894636

product price: 
$
498.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
100 g
CAS Number
122306-01-8
Molecular Weight
188.02 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V1778-100g
Zoro #
G223894636
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

CAS Number
122306-01-8
Item
2-Bromo-5-(hydroxymethyl)pyridine
Molecular Weight
188.02 g/mol

Description

Chemical Formula C6H6BrNO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews