Shop AK SCIENTIFIC

2-Bromo-5-nitrobenzoic acid (100g), CAS 943-14-6

  • Mfr # X2800-100g
  • Zoro # G923906615

product price: 
$
332.99
/ea
Free Shipping & Returns

Key Features

CAS Number
943-14-6
Molecular Weight
246.016 g/mol
Chemical Container Size
100 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X2800-100g
Zoro #
G923906615
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

CAS Number
943-14-6
Item
2-Bromo-5-nitrobenzoic acid
Molecular Weight
246.016 g/mol

Description

Chemical Formula C7H4BrNO4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.