Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-6-chloro-4-fluoroaniline (1g), CAS 201849-14-1
- Mfr # Z0342-1g
- Zoro # G723913844
product price:Â
$
20.95
/ea
Key Features
CAS Number
201849-14-1
Chemical Container Size
1 g
Molecular Weight
224.46 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0342-1g
- Zoro #
- G723913844
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 201849-14-1
- Item
- 2-Bromo-6-chloro-4-fluoroaniline
- Molecular Weight
- 224.46 g/mol
Description
Chemical Formula C6H4BrClFN Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.