Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-6-chlorobenzaldehyde (25g), CAS 64622-16-8
- Mfr # W7619-25g
- Zoro # G423844240
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
219.46 g/mol
CAS Number
64622-16-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7619-25g
- Zoro #
- G423844240
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 2-Bromo-6-chlorobenzaldehyde
- Molecular Weight
- 219.46 g/mol
- CAS Number
- 64622-16-8
Description
Chemical Formula C7H4BrClO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.