Shop AK SCIENTIFIC

2-Bromo-6-methoxybenzothiazole (10g), CAS 2941-58-4

  • Mfr # W5189-10g
  • Zoro # G823840446

product price: 
$
87.75
/ea

Key Features

Chemical Container Size
10 g
CAS Number
2941-58-4
Molecular Weight
244.11 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W5189-10g
Zoro #
G823840446
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
10 g

Details

Item
2-Bromo-6-methoxybenzothiazole
CAS Number
2941-58-4
Molecular Weight
244.11 g/mol

Description

Chemical Formula C8H6BrNOS Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews