Shop AK SCIENTIFIC

2-Bromo-7-iodo-9, 9-dimethyl-9H-fluorene (100g), CAS 319906-45-1

  • Mfr # 3519AB-100g
  • Zoro # G023796031

product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

CAS Number
319906-45-1
Chemical Container Size
100 g
Molecular Weight
399.06 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3519AB-100g
Zoro #
G023796031
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

CAS Number
319906-45-1
Item
2-Bromo-7-iodo-9,9-dimethyl-9H-fluorene
Molecular Weight
399.06 g/mol

Description

Chemical Formula C15H12BrI Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews