Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromobenzonitrile (1kg), CAS 2042-37-7
- Mfr # E361-1kg
- Zoro # G423846831
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 kg
Molecular Weight
182.02 g/mol
CAS Number
2042-37-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E361-1kg
- Zoro #
- G423846831
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 kg
Details
- Molecular Weight
- 182.02 g/mol
- CAS Number
- 2042-37-7
- Item
- 2-Bromobenzonitrile
Description
Chemical Formula C7H4BrN Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.