Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromodibenzo[b, d]furan (100g), CAS 86-76-0
- Mfr # Z5220-100g
- Zoro # G823896863
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
247.09 g/mol
Chemical Container Size
100 g
CAS Number
86-76-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z5220-100g
- Zoro #
- G823896863
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 247.09 g/mol
- CAS Number
- 86-76-0
- Item
- 2-Bromodibenzo[b,d]furan
Description
Chemical Formula C12H7BrO Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.