Shop AK SCIENTIFIC
See all product information
Create Account
2-(Bromomethyl)-1, 1-difluorocyclopropane (1g), CAS 77613-65-1
- Mfr # 2166AC-1g
- Zoro # G023797977
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
CAS Number
77613-65-1
Chemical Container Size
1 g
Molecular Weight
170.98 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2166AC-1g
- Zoro #
- G023797977
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 77613-65-1
- Item
- 2-(Bromomethyl)-1,1-difluorocyclopropane
- Molecular Weight
- 170.98 g/mol
Description
Chemical Formula C4H5BrF2 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.