Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromomethyl-1, 3-dioxolane (100g), CAS 4360-63-8
- Mfr # V0751-100g
- Zoro # G923902921
product price:Â
$
60.25
/ea
Key Features
CAS Number
4360-63-8
Chemical Container Size
100 g
Molecular Weight
167 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V0751-100g
- Zoro #
- G923902921
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 4360-63-8
- Item
- 2-Bromomethyl-1,3-dioxolane
- Molecular Weight
- 167 g/mol
Description
Chemical Formula C4H7BrO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.