Shop AK SCIENTIFIC
See all product information
Create Account
(2-Bromopyridin-3-yl)methanol (10g), CAS 131747-54-1
- Mfr # 5882AA-10g
- Zoro # G123793183
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
CAS Number
131747-54-1
Molecular Weight
188.02 g/mol
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5882AA-10g
- Zoro #
- G123793183
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- Item
- (2-Bromopyridin-3-yl)methanol
- CAS Number
- 131747-54-1
- Molecular Weight
- 188.02 g/mol
Description
Chemical Formula C6H6BrNO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.