Shop AK SCIENTIFIC
See all product information
Create Account
2-Butanone Oxime (500mL), CAS 96-29-7
- Mfr # K737-500mL
- Zoro # G923815122
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
87.12 g/mol
CAS Number
96-29-7
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K737-500mL
- Zoro #
- G923815122
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 87.12 g/mol
- CAS Number
- 96-29-7
- Item
- 2-Butanone Oxime
Description
Chemical Formula C4H9NO Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.