Shop AK SCIENTIFIC
See all product information
Create Account
2-(Butylamino)ethanol (25g), CAS 111-75-1
- Mfr # 7760AJ-25g
- Zoro # G023830773
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
25 g
Molecular Weight
117.19 g/mol
CAS Number
111-75-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7760AJ-25g
- Zoro #
- G023830773
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 117.19 g/mol
- Item
- 2-(Butylamino)ethanol
- CAS Number
- 111-75-1
Description
Chemical Formula C6H15NO Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.