Shop AK SCIENTIFIC
See all product information
Create Account
2-Butyn-1-ol (1g), CAS 764-01-2
- Mfr # V0601-1g
- Zoro # G823918145
product price:Â
$
23.59
/ea
Key Features
CAS Number
0764-01-02
Molecular Weight
70.09 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V0601-1g
- Zoro #
- G823918145
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 0764-01-02
- Molecular Weight
- 70.09 g/mol
- Item
- 2-Butyn-1-ol
Description
Chemical Formula C4H6O Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.