Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloro-3-cyanopyridine (5g), CAS 6602-54-6
- Mfr # F968-5g
- Zoro # G823807036
product price:Â
$
20.95
/ea
Key Features
CAS Number
6602-54-6
Molecular Weight
138.55 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F968-5g
- Zoro #
- G823807036
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 6602-54-6
- Item
- 2-Chloro-3-cyanopyridine
- Molecular Weight
- 138.55 g/mol
Description
Chemical Formula C6H3ClN2 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.