Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloro-6-(4-chlorophenyl)nicotinonitrile (250mg), CAS 84596-41-8
- Mfr # 0488AF-250mg
- Zoro # G923791556
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
249.1 g/mol
Chemical Container Size
250 mg
CAS Number
84596-41-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0488AF-250mg
- Zoro #
- G923791556
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 250 mg
Details
- Item
- 2-Chloro-6-(4-chlorophenyl)nicotinonitrile
- Molecular Weight
- 249.1 g/mol
- CAS Number
- 84596-41-8
Description
Chemical Formula C12H6Cl2N2 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.