Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloro-6-fluoro-3-methylbenzylamine (1g), CAS 261762-85-0
- Mfr # 8645AD-1g
- Zoro # G623791061
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
CAS Number
261762-85-0
Molecular Weight
173.62 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8645AD-1g
- Zoro #
- G623791061
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 261762-85-0
- Molecular Weight
- 173.62 g/mol
- Item
- 2-Chloro-6-fluoro-3-methylbenzylamine
Description
Chemical Formula C8H9ClFN Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.