Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloro-6-fluorobenzonitrile (1kg), CAS 668-45-1
- Mfr # L241-1kg
- Zoro # G423878306
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
155.56 g/mol
CAS Number
668-45-1
Chemical Container Size
1 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L241-1kg
- Zoro #
- G423878306
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 155.56 g/mol
- CAS Number
- 668-45-1
- Item
- 2-Chloro-6-fluorobenzonitrile
Description
Chemical Formula C7H3ClFN Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.