Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloro-N, N-diethylacetamide (500g), CAS 2315-36-8
- Mfr # A284-500g
- Zoro # G823895514
product price:Â
$
600.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
149.62 g/mol
CAS Number
2315-36-8
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A284-500g
- Zoro #
- G823895514
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 149.62 g/mol
- CAS Number
- 2315-36-8
- Item
- 2-Chloro-N,N-diethylacetamide
Description
Chemical Formula C6H12ClNO Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.