Shop AK SCIENTIFIC
See all product information
Create Account
2-Chlorophenylhydrazine hydrochloride (25g), CAS 41052-75-9
- Mfr # H245-25g
- Zoro # G123920138
product price:Â
$
30.15
/ea
Key Features
CAS Number
41052-75-9
Chemical Container Size
25 g
Molecular Weight
179.04 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H245-25g
- Zoro #
- G123920138
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 41052-75-9
- Item
- 2-Chlorophenylhydrazine hydrochloride
- Molecular Weight
- 179.04 g/mol
Description
Chemical Formula C6H7ClN2.HCl Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.