Shop AK SCIENTIFIC
See all product information
Create Account
2-Cyano-4-fluoropyridine (1g), CAS 847225-56-3
- Mfr # Y4204-1g
- Zoro # G223888437
product price:Â
$
92.99
/ea
Key Features
Molecular Weight
122.1 g/mol
CAS Number
847225-56-3
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y4204-1g
- Zoro #
- G223888437
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 122.1 g/mol
- Item
- 2-Cyano-4-fluoropyridine
- CAS Number
- 847225-56-3
Description
Chemical Formula C6H3FN2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.