Shop AK SCIENTIFIC
See all product information
Create Account
2-Cyanopyrimidine-5-boronic acid pinacol ester (5g), CAS 1025708-31-9
- Mfr # Z6540-5g
- Zoro # G123843031
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1025708-31-9
Chemical Container Size
5 g
Molecular Weight
231.059 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z6540-5g
- Zoro #
- G123843031
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 1025708-31-9
- Item
- 2-Cyanopyrimidine-5-boronic acid pinacol ester
- Molecular Weight
- 231.059 g/mol
Description
Chemical Formula C11H14BN3O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.