Shop AK SCIENTIFIC
See all product information
Create Account
2-Cyclopentylethylamine (1g), CAS 5763-55-3
- Mfr # W7101-1g
- Zoro # G923842180
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
113.2 g/mol
CAS Number
5763-55-3
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W7101-1g
- Zoro #
- G923842180
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 113.2 g/mol
- Item
- 2-Cyclopentylethylamine
- CAS Number
- 5763-55-3
Description
Chemical Formula C7H15N Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.