Shop AK SCIENTIFIC

2-Hydrazinobenzoic acid hydrochloride (25g), CAS 52356-01-1

  • Mfr # U524-25g
  • Zoro # G223843054

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
188.61 g/mol
Chemical Container Size
25 g
CAS Number
52356-01-01
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U524-25g
Zoro #
G223843054
UPC #
-
Country of Origin
China
Item
2-Hydrazinobenzoic acid hydrochloride
Molecular Weight
188.61 g/mol
CAS Number
52356-01-01

Description

Chemical Formula C7H9ClN2O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews