Shop AK SCIENTIFIC
See all product information
Create Account
2-Hydroxy-3-isopropylbenzoic acid (1g), CAS 7053-88-5
- Mfr # 0925AC-1g
- Zoro # G823791939
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
CAS Number
7053-88-5
Molecular Weight
180.2 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0925AC-1g
- Zoro #
- G823791939
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 7053-88-5
- Item
- 2-Hydroxy-3-isopropylbenzoic acid
- Molecular Weight
- 180.2 g/mol
Description
Chemical Formula C10H12O3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.