Shop AK SCIENTIFIC
See all product information
Create Account
2-Hydroxy-5-methylphenylboronic acid (25g), CAS 259209-21-7
- Mfr # X0657-25g
- Zoro # G923846058
product price:Â
$
2,342.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
259209-21-7
Molecular Weight
151.96 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0657-25g
- Zoro #
- G923846058
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 259209-21-7
- Molecular Weight
- 151.96 g/mol
- Item
- 2-Hydroxy-5-methylphenylboronic acid
Description
Chemical Formula C7H9BO3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.