Shop AK SCIENTIFIC
See all product information
Create Account
2-Hydroxy-N-methylbenzylamine hydrochloride (1g), CAS 63989-87-7
- Mfr # 5657AL-1g
- Zoro # G523801075
product price:Â
$
54.99
/ea
Key Features
Chemical Container Size
1 g
CAS Number
63989-87-7
Molecular Weight
173.64 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5657AL-1g
- Zoro #
- G523801075
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- 2-Hydroxy-N-methylbenzylamine hydrochloride
- CAS Number
- 63989-87-7
- Molecular Weight
- 173.64 g/mol
Description
Chemical Formula C8H11NO.HCl Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.