Shop AK SCIENTIFIC
See all product information
Create Account
2-Methoxy-4-(trifluoromethyl)benzaldehyde (5g), CAS 132927-09-4
- Mfr # 6025AA-5g
- Zoro # G123839379
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Molecular Weight
204.15 g/mol
CAS Number
132927-09-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6025AA-5g
- Zoro #
- G123839379
- UPC #
- -
- Country of Origin
- China
- Item
- 2-Methoxy-4-(trifluoromethyl)benzaldehyde
- Molecular Weight
- 204.15 g/mol
- CAS Number
- 132927-09-4
Description
Chemical Formula C9H7F3O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.