Shop AK SCIENTIFIC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2-Methoxyethoxymethyl chloride (500g), CAS 3970-21-6
- Mfr # E935-500g
- Zoro # G123827505
product price:Â
$
766.99
/ea
Key Features
CAS Number
3970-21-6
Chemical Container Size
500 g
Molecular Weight
124.57 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E935-500g
- Zoro #
- G123827505
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- CAS Number
- 3970-21-6
- Item
- 2-Methoxyethoxymethyl chloride
- Molecular Weight
- 124.57 g/mol
Description
Chemical Formula C4H9ClO2 Purity 95% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.