Shop AK SCIENTIFIC
See all product information
Create Account
2-Methyl-1, 3-thiazole-5-carboxylic acid (1g), CAS 40004-69-1
- Mfr # X0189-1g
- Zoro # G023914985
product price:Â
$
20.95
/ea
Key Features
CAS Number
40004-69-1
Molecular Weight
143.16 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0189-1g
- Zoro #
- G023914985
- UPC #
- -
- Country of Origin
- China
- Item
- 2-Methyl-1,3-thiazole-5-carboxylic acid
- CAS Number
- 40004-69-1
- Molecular Weight
- 143.16 g/mol
Description
Chemical Formula C5H5NO2S Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.