Shop AK SCIENTIFIC
See all product information
Create Account
2-Methyl-2-adamantanol (5g), CAS 702-98-7
- Mfr # K186-5g
- Zoro # G523910739
product price:Â
$
23.59
/ea
Key Features
CAS Number
702-98-7
Chemical Container Size
5 g
Molecular Weight
166.26 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K186-5g
- Zoro #
- G523910739
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 702-98-7
- Item
- 2-Methyl-2-adamantanol
- Molecular Weight
- 166.26 g/mol
Description
Chemical Formula C11H18O Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.