Shop AK SCIENTIFIC
See all product information
Create Account
2-Methyl-acrylic acid biphenyl-4-yl ester (1g), CAS 46904-74-9
- Mfr # 5088AH-1g
- Zoro # G723806825
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
238.29 g/mol
Chemical Container Size
1 g
CAS Number
46904-74-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5088AH-1g
- Zoro #
- G723806825
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 238.29 g/mol
- Item
- 2-Methyl-acrylic acid biphenyl-4-yl ester
- CAS Number
- 46904-74-9
Description
Chemical Formula C16H14O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.