Shop AK SCIENTIFIC
See all product information
Create Account
2-Methylcyclopentanone (5g), CAS 1120-72-5
- Mfr # X3428-5g
- Zoro # G123843666
product price:Â
$
57.65
/ea
Key Features
Molecular Weight
98.14 g/mol
CAS Number
1120-72-5
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X3428-5g
- Zoro #
- G123843666
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 98.14 g/mol
- Item
- 2-Methylcyclopentanone
- CAS Number
- 1120-72-5
Description
Chemical Formula C6H10O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.