Shop AK SCIENTIFIC
See all product information
Create Account
2-(Morpholine-4-yl)pyrimidine-5-boronic acid (1g), CAS 870521-33-8
- Mfr # X1399-1g
- Zoro # G623895172
product price:Â
$
81.19
/ea
Key Features
Chemical Container Size
1 g
CAS Number
870521-33-8
Molecular Weight
209.01 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1399-1g
- Zoro #
- G623895172
- UPC #
- -
- Country of Origin
- China
- Item
- 2-(Morpholine-4-yl)pyrimidine-5-boronic acid
- CAS Number
- 870521-33-8
- Molecular Weight
- 209.01 g/mol
Description
Chemical Formula C8H12BN3O3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.