Shop AK SCIENTIFIC
See all product information
Create Account
2-Nitrobenzenesulfenyl chloride, N-Protecting Agent for Peptides Research (1g), CAS 7669-54-7
- Mfr # P643-1g
- Zoro # G523844744
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
189.62 g/mol
Chemical Container Size
1 g
CAS Number
7669-54-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P643-1g
- Zoro #
- G523844744
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 189.62 g/mol
- CAS Number
- 7669-54-7
- Item
- 2-Nitrobenzenesulfenyl chloride, N-Protecting Agent for Peptides Research
Description
Chemical Formula C6H4ClNO2S Purity >95% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.