Shop AK SCIENTIFIC
See all product information
Create Account
2-Phenoxypyridine-5-boronic acid (1g), CAS 1270921-80-6
- Mfr # Z0008-1g
- Zoro # G523864032
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
215.01 g/mol
CAS Number
1270921-80-6
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0008-1g
- Zoro #
- G523864032
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 215.01 g/mol
- Item
- 2-Phenoxypyridine-5-boronic acid
- CAS Number
- 1270921-80-6
Description
Chemical Formula C11H10BNO3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.