Shop AK SCIENTIFIC

2-(Phenylsulfonyl)acetophenone (5g), CAS 3406-03-9

  • Mfr # 7771AJ-5g
  • Zoro # G423891879

product price: 
$
52.39
/ea

Key Features

CAS Number
3/9/3406
Molecular Weight
260.31 g/mol
Chemical Container Size
5 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7771AJ-5g
Zoro #
G423891879
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
5 g

Details

Item
2-(Phenylsulfonyl)acetophenone
CAS Number
3/9/3406
Molecular Weight
260.31 g/mol

Description

Chemical Formula C14H12O3S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews