Shop AK SCIENTIFIC

(2-Sulfamoyl-ethyl)-carbamic acid benzyl ester (1g), CAS 136027-17-3

  • Mfr # 9497AL-1g
  • Zoro # G923867503

product price: 
$
24.89
/ea

Key Features

CAS Number
136027-17-3
Chemical Container Size
1 g
Molecular Weight
258.29 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9497AL-1g
Zoro #
G923867503
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 g

Details

CAS Number
136027-17-3
Molecular Weight
258.29 g/mol
Item
(2-Sulfamoyl-ethyl)-carbamic acid benzyl ester

Description

Chemical Formula C10H14N2O4S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews