Shop AK SCIENTIFIC
See all product information
Create Account
2-(Trifluoromethyl)benzylsulfonyl chloride (5g), CAS 85952-32-5
- Mfr # Q502-5g
- Zoro # G623847515
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
CAS Number
85952-32-5
Molecular Weight
258.65 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q502-5g
- Zoro #
- G623847515
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 85952-32-5
- Molecular Weight
- 258.65 g/mol
- Item
- 2-(Trifluoromethyl)benzylsulfonyl chloride
Description
Chemical Formula C8H6ClF3O2S Purity 95% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.