Shop AK SCIENTIFIC
See all product information
Create Account
2H-Pyran-3, 5(4H, 6H)-dione (1g), CAS 61363-56-2
- Mfr # 9192AB-1g
- Zoro # G723889804
product price:Â
$
41.89
/ea
Key Features
Chemical Container Size
1 g
CAS Number
61363-56-2
Molecular Weight
114.1 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9192AB-1g
- Zoro #
- G723889804
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- 2H-Pyran-3,5(4H,6H)-dione
- CAS Number
- 61363-56-2
- Molecular Weight
- 114.1 g/mol
Description
Chemical Formula C5H6O3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.