Shop AK SCIENTIFIC

3-(1H-Indol-3-yl)propan-1-ol (5g), CAS 3569-21-9

  • Mfr # Y8851-5g
  • Zoro # G623910677

product price: 
$
510.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
175.23 g/mol
CAS Number
3569-21-9
Chemical Container Size
5 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y8851-5g
Zoro #
G623910677
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
5 g

Details

Molecular Weight
175.23 g/mol
Item
3-(1H-Indol-3-yl)propan-1-ol
CAS Number
3569-21-9

Description

Chemical Formula C11H13NO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews