Shop AK SCIENTIFIC
See all product information
Create Account
3-(2-Amino-ethyl)-2-methyl-1H-indole-5-carbonitrile hydrochloride (100mg), CAS 1049737-40-7
- Mfr # 1932AJ-100mg
- Zoro # G123797587
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Molecular Weight
235.72 g/mol
CAS Number
1049737-40-7
Size
100 mg
Purity
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1932AJ-100mg
- Zoro #
- G123797587
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Item
- 3-(2-Amino-ethyl)-2-methyl-1H-indole-5-carbonitrile hydrochloride
- Molecular Weight
- 235.72 g/mol
- CAS Number
- 1049737-40-7
- Purity
- 0.95
Description
Chemical Formula C12H13N3.HCl Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.