Shop AK SCIENTIFIC
See all product information
Create Account
3-(2-Methoxy-2-oxoethyl)phenylboronic acid pinacol ester (5g), CAS 478375-42-7
- Mfr # X0829-5g
- Zoro # G723844513
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
276.14 g/mol
Chemical Container Size
5 g
CAS Number
478375-42-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0829-5g
- Zoro #
- G723844513
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 276.14 g/mol
- Item
- 3-(2-Methoxy-2-oxoethyl)phenylboronic acid pinacol ester
- CAS Number
- 478375-42-7
Description
Chemical Formula C15H21BO4 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.