Shop AK SCIENTIFIC
See all product information
Create Account
3, 3'-Azodibenzoic acid (250mg), CAS 621-18-1
- Mfr # 5846AL-250mg
- Zoro # G223812388
product price:Â
$
56.29
/ea
Key Features
Purity
0.97
CAS Number
621-18-1
Application
Research and Development
Molecular Weight
270.24 g/mol
Size
250 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5846AL-250mg
- Zoro #
- G223812388
- UPC #
- -
- Country of Origin
- China
- Purity
- 0.97
- CAS Number
- 621-18-1
- Application
- Research and Development
- Molecular Weight
- 270.24 g/mol
- Item
- 3,3'-Azodibenzoic acid
Dimensions
- Size
- 250 mg
Description
Chemical Formula C14H10N2O4 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.