Shop AK SCIENTIFIC
See all product information
Create Account
3-(4-Bromophenyl)-9-phenyl-9H-carbazole (25g), CAS 1028647-93-9
- Mfr # X1020-25g
- Zoro # G823892605
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
398.29 g/mol
CAS Number
1028647-93-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1020-25g
- Zoro #
- G823892605
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 3-(4-Bromophenyl)-9-phenyl-9H-carbazole
- Molecular Weight
- 398.29 g/mol
- CAS Number
- 1028647-93-9
Description
Chemical Formula C24H16BrN Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.